
C7 LED Red Light Bulbs for String Lights 0.5W Enclosed Fixture Rated E12 Candelabra Base, 6PK
Mfr # LR21750-6PK
Zoro # G912040320
product price: $14.99
/pk 6, $2.50/eaKey Features
Voltage
120V
Watts
0.5 W
Bulb Base Type
E12
Bulb Shape
C7
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21750-6PK
Zoro #
G912040320
UPC #
698746652715
Country of Origin
China
Dimensions
Width
0.82 in
Length
1.96 in
Details
Voltage
120V
Watts
0.5 W
Bulb Base Type
E12
Bulb Shape
C7
Bulb Housing
Plastic
Type
LED
Color Rendering Index
80
Bulb Primary Application
Indoor/Outdoor Use
Standards
UL Listed
Light Color
Red
Bulb Beam Angle
300 Degrees
For Use With
String Lights, Decorative Lighting
Features
Wet Rated
Description
- •COLORFUL LIGHT - These red C7 bulbs provide vibrant colored light to your string lighting. Bring color to your life with red candle bulbs that are the perfect decorative choice for Christmas, holidays, parties, or event lighting.
- •OUTDOOR USE - The ideal choice for your string lights because each small red bulb is wet location rated. This means it is suitable for damp locations, including if it rains outside. Your lights will remain on during the elements and help you continue the holiday spirit. These can also be used inside fixtures since these are also enclosed fixture rated. Use in your exterior enclosed lights or even inside night lights for a more colorful experience.
- •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that only use 0.5 watts of power per bulb. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worrying about the high energy bill at the end of the month.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every mini red light bulb is rated for 15,000 hours of use which is much longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these red C7 LED bulbs in your indoor and outdoor space. These color bulbs for string lights are quick to install, have an E12 candelabra base, wet location rated and enclosed fixture rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.