Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA11 LED Light Bulb 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 24-Pack

  • Mfr # LR21637-24PK

  • Zoro # G407580867


product price: $229.99
/pk 24, $9.58/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
7
Bulb Base Type
E12
Bulb Shape
CA11
Lumens
800 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21637-24PK
Zoro #
G407580867
UPC #
697333248485
Country of Origin
China

Dimensions

Length
4.25
Height
1.37
Width
1.37

Details

Voltage
120
Watts
7
Bulb Base Type
E12
Bulb Shape
CA11
Lumens
800 Lumens
Wattage Equivalency
100
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed
Bulb Beam Angle
330 Degrees
Bulb Primary Application
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Light Color
Cool White

Description

Luxrite Vintage LED Candelabra Light Bulbs Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality The exposed filament LED chips will not only save you energy but are eye catching in any space A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more Constructed to be equivalent to 100 watts which means you'll brighten your space and eliminate dark, shady areas which is not typically seen with chandelier bulbs Bright enough to let you see better but not harsh on the eyes Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic edison style with LED technology Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.