Zoro Homepage

COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 4-Pack

  • Mfr # LR41605-4PK

  • Zoro # G907580930


product price: $303.99
/pk 4, $76.00/ea
Free Shipping & Returns

Key Features

Voltage
100-277
Watts
18/27/36
Bulb Base Type
E26
Bulb Shape
COB
Lumens
Up to 5450 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR41605-4PK
Zoro #
G907580930
UPC #
697333250747
Country of Origin
China

Dimensions

Length
7.55
Height
3.34
Width
3.34

Details

Voltage
100-277
Watts
18/27/36
Bulb Base Type
E26
Bulb Shape
COB
Lumens
Up to 5450 Lumens
Bulb Beam Angle
193 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed
Bulb Primary Application
Garage Lighting, Warehouse Lighting

Description

Luxrite LED Corn Light Bulb Not sure what color you should pick for your home or commercial space Our led corn bulbs allow you to switch between 3 different color temperatures to see which color best fits your space With a simple adjustment, you can have either 3000K soft white, 4000K cool white, or 5000K bright white lighting Don't settle for just any decent color, pick the right one that you'll truly enjoy Picking the right amount of light for your space can also be tricky There is a second switch on the light bulb that can be adjusted to move the brightness up or down, depending on the wattage you select Choose from 18W, 27W, 36 watts for up to 5450 lumens of quality lighting Enjoy energy efficiency lighting in your home while still having better than standard quality light output is key to using LED Each corn cob light bulb not only cut your costs energy costs but lasts for 50,000 hours of lifetime You'll have years and years of lighting without the need to worry about getting a replacement any time soon With it's damp location and enclosed fixture rating, you can use these in any area with full confidence Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.