Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 2-Pack

  • Mfr # LR42350-2PK

  • Zoro # G307580462


product price: $98.99
/pk 2, $49.50/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
80
Bulb Base Type
E26
Bulb Shape
Deformable
Lumens
8000 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR42350-2PK
Zoro #
G307580462
UPC #
688099260293
Country of Origin
China

Dimensions

Height
9.9
Length
9.9
Width
3.75

Details

Voltage
120
Watts
80
Bulb Base Type
E26
Bulb Shape
Deformable
Lumens
8000 Lumens
Light Color
Bright White
Bulb Primary Application
Garage Lighting
Standards
ETL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use

Description

Luxrite 3Leaf LED Garage Light Brighten the look of your space with a garage light that offers ultra bright lighting in an adjustable design Each overhead garage light uses LED technology to produce 8000 lumens of powerful lighting in a 360 degree area in order to allow you to see more and eliminate dark areas With the deformable design, you can choose which direction you prefer your lighting for a truly customizable experience These are easy to install into E2627 standard home sockets, which means they require no tools and setup takes seconds With it's convenient onoff switch on the side, you can even install it in areas that have no connection to a wall switch Not only do they provide high quality light but they use less energy compared to standard garage and shop lighting Each fixture is built with a stury body and aluminum leaf panels to allow for heat dissipation during extended periods of use and improves overall operation Get the most out of your home lighting and switch to an energy efficient garage light that produces more light, has 90degree adjustable panels, is damp rated for reliability, has zero delay, zero flickering, and offers zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.