
Double Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1400LM Dimmable
Mfr # LR32183-1PK
Zoro # G507581511
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Length
7.88
Width
3.25
Height
4.38
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR32183-1PK
Zoro #
G507581511
UPC #
688099258689
Country of Origin
China
Dimensions
Length
7.88
Width
3.25
Height
4.38
Details
Voltage
120
Housing Material
Metal
Watts
24
Standards
Energy Star, ETL Listed
CRI
80
Description
Luxrite Double Head Adjustable LED Recessed Lighting A complete retrofit lighting kit that works in any space requiring an allinone design, is quick and easy to install, and has 5 color options that you can switch between during installation to find the perfect color for your space Choose between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience You can even adjust each light individually if you want to have 2 different colors at one time Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish The adjustable center eyeball allows for a 15degree tilt and can rotate 360degree so you can light your home whichever way you need With the rectangle trim design, each fixture gives a sleek appearance and is perfect for modern spaces Whether you are doing a home remodel or working with a new construction, these ceiling lights allow for a quick change to energy efficient lighting Every gimbal LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere, every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Comes wet rated and energy star rated for reliability, IC and ETL rated for your safety, and has a 40degree beam angle for ideal accent lighting Get high quality home lighting with zero flickering, zero delay, and zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.