Dusk to Dawn LED Wall Lights 12in up or Up and Down Light 3CCT 3000K-5000K 20/30/40W IP65 ETL, 2PK

  • Mfr # LR40338-2PK

  • Zoro # G912040252


product price:  $336.99
/pk 2, $168.50/ea
Free Shipping & Returns

Key Features

Features
Dimmable, IP65
Voltage
120-277V
Width
5.7 in
Height
8.2 in
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40338-2PK
Zoro #
G912040252
UPC #
607609862734
Country of Origin
China

Dimensions

Width
5.7 in
Height
8.2 in
Length
12

Details

Features
Dimmable, IP65
Voltage
120-277V
Watts
20/30/40
Lumens
2000/3000/4000
Finish
Black
Housing Material
Metal
Color Temperature
3000/4000/5000
Lighting Technology
LED
Standards
ETL Listed
CRI
80
Lamp Included / Lamp Not Included
No
Application
Indoor/Outdoor Use
For Use With
Wall Lights
Shape
Cylinder
Power Source
Hardwired
Beam Angle
25 Degrees

Description

  • •MULTI-OPTION LIGHTING - Enjoy the convenience of integrated LED wall lighting with our exterior cylinder light fixtures, providing you with two versatile light direction settings. These outdoor wall light fixtures offer the flexibility of illuminating both upward and downward simultaneously, or opt for exclusive up lighting from the top, allowing you to customize your outdoor lighting to suit your needs. Ideal for multiple outside locations of your home include porch, patio, garage, and more.
  • •COLOR TUNABLE - Enhance your lighting experience by personalizing it with our 3-color selectable switch, which provides you with three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. This versatility empowers you to tailor the ideal ambiance for your outdoor area, elevating its visual appeal, ensuring better visibility, and optimizing overall functionality to suit your specific needs.
  • •ADJUSTABLE BRIGHTNESS - Control the amount of light needed in your space with the on-board switch that can adjust the wattage used by these 12 inch outdoor wall sconces. Use 20 watts for 2000 lumens, 30 watts for 3000 lumens, and 40 watts for 4000 lumens of high output, bright lighting. You can even attach these up and down lights outdoor fixtures to a dimmer switch for smooth dimming capabilities. Adjust from full brightness down to a gentle glow, at any time.
  • •DUSK TO DAWN & IP65 - Built with a photocell sensor to automatically turn on at night and off at sunrise to preserve energy. These hardwired porch lights provide lighting only when you need it. You can also choose to turn off the photocell sensor if you want to use these with a regular wall switch. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Dimensions: 12" x 5.7" x 8.2"
  • •RELIABLE LIGHTING - Up down wall lights that provide quality lighting to your exterior residential or commercial space with multiple lighting options in a single wall lighting fixture. Each outdoor porch light has a 3 cct color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, triac/0-10V dimmable, IP65 water proof, ETL listed for your safety, 120 to 277 volt hardwire capable, 25 degree beam angle, and has a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.