F32T8/850 32W 48 Inch T8 Fluorescent Tube Light Bulb, 5000K Bright White, 2800 Lumens, G13, 6PK
- Mfr # LR20734
- Zoro # G924216485
product price:Â
$
62.49
/pk of 6, $10.42/ea
Key Features
Damp/Wet Rating
Dry Rated
Beam Angle
360 degrees
Color Temperature
5000 K
Length
48 in
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20734
- Zoro #
- G924216485
- UPC #
- 613365718291
- Country of Origin
- China
- Item
- Linear Fluorescent Bulb
- Damp/Wet Rating
- Dry Rated
- Beam Angle
- 360 degrees
- Color Temperature
- 5000 K
- Color Rendering Index
- 80
- Rated Life
- 13000 hours
- Lumens
- 2800 lm
- Light Technology
- Fluorescent
- Voltage
- 120V
- Light Color
- Bright White
- Bulb Shape
- T8
- Dimmable
- Non-Dimmable
- Material
- Glass
- Watts
- 32 W
- Bulb Base Type
- G13
- Indoor/Outdoor
- Indoor
Dimensions
- Length
- 48 in
- Height
- 1 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/850 - G13 Medium Base - Luxrite T8 Fluorescent Bulb uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Triangle Bulbs F32T8/SP50, Philips F32T8/TL750/ALTO, Philips F32T8/TL850/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.