Shop LUXRITE
See all product information
Create Account
Flush Mount LED Canopy Light 28/35/40W Up to 4800LM 3CCT 3000K-5000K IP65 10X10 ETL 120-277V
- Mfr # LR40717-1PK
- Zoro # G812041281
product price:
$
128.49
/ea
Free Shipping & Returns
Key Features
Length
10.06 in
Width
10.06 in
Voltage
120V to 277V
Height
4.19 in
Lumens
3360/4200/4800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40717-1PK
- Zoro #
- G812041281
- UPC #
- 698746653897
- Country of Origin
- China
- Voltage
- 120V to 277V
- Lumens
- 3360/4200/4800
- Watts
- 28/35/40 W
- CRI
- 80
- Features
- Dimmable, IP65
- Color
- Dark Brown
- Standards
- ETL Listed
- Beam Angle
- 155 Degrees
- Lighting Technology
- LED
- Fixture Shape
- Square
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Metal
- For Use With
- Outdoor Ceiling Lighting, Carport, Gas Station
- Application
- Indoor/Outdoor Use
- Power Source
- Hardwired
Dimensions
- Length
- 10.06 in
- Width
- 10.06 in
- Height
- 4.19 in
Description
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on light to switch from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple canopy LED lights. You can even adjust the color of your outdoor light fixture later on with the same switch if you ever change your mind.
- •SELECTABLE WATTAGE - An adjustable option that allows you to control how bright you want your lights to be. These carport lights have a 3 wattage switch which offer the ability to go from 28 watts, 35 watts, or 40 watts of power. With each adjustment the amount of light produced will also change. The 28W setting will offer 3360 lumens, 35W offers 4200 lumens, and 40W offers the brightest setting at 4800 lumens. Connect to a 0-10V dimmer for even more lighting capabilities.
- •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a UV resistant lens and thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years!
- •EASY INSTALL - No hassle installation with an outdoor ceiling light which can be set up in multiple ways! Use the surface mounting bracket to install directly to your ceiling for a flush to ceiling finish or make use of the 3/4 inch holes which makes these lights pole mount ready! Can be hardwired to both 120V and 277V installations. Use these lights in your exterior canopy, carport, parking garage, gas station, passages, warehouse, or any commercial and residential space that fit your needs.
- •RELIABLE LIGHTING - Have confidence that each LED canopy lights will provide energy efficient lighting compared to HID/HPS equivalents and provided much needed security lighting at night. Each outdoor led light fixture has a 3 color switch, 3 wattage switch, is 0-10V dimmable, IP65 water proof, ETL certified for your safety, 155° beam angle, 120 to 277 volt hardwire capable, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.