Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G25 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack

  • Mfr # LR21619-6PK

  • Zoro # G407580720


product price: $56.49
/pk 6, $9.42/ea

Key Features

Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
G25
Lumens
550 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR21619-6PK
Zoro #
G407580720
UPC #
680332689878
Country of Origin
China

Dimensions

Height
3.15
Length
4.6
Width
3.15

Details

Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
G25
Lumens
550 Lumens
Bulb Beam Angle
330 Degrees
Bulb Primary Application
Vanity Fixture, Lamps
Light Color
Warm White
Wattage Equivalency
60
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed

Description

Luxrite Vintage LED Edison Bulbs Get the traditional appeal of old fashioned antique light bulbs without the high electricity usage Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality The exposed filament LED chips are not only saving you energy but are eye catching in any space A solid construction with E26 medium base make these the ideal choice for standard and decorative lighting fixtures such as chandeliers, ceiling fans, sconces, vanity, lanterns, pendants, hanging lights, and more Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each globe shaped bulb lasts 5 times longer than the traditional incandescent bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic edison style with LED technology Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.