Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 2-Pack

  • Mfr # LR24565-2PK

  • Zoro # G107580518


product price: $43.75
/pk 2, $21.88/ea

Key Features

Voltage
120
Watts
11
Bulb Base Type
G24/G24Q/GX24Q
Lumens
1450 Lumens
Height
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24565-2PK
Zoro #
G107580518
UPC #
697333248911
Country of Origin
China

Dimensions

Height
5.9
Length
5.9
Width
1.61

Details

Voltage
120
Watts
11
Bulb Base Type
G24/G24Q/GX24Q
Lumens
1450 Lumens
Bulb Beam Angle
120 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Light Fixtures
Standards
UL Listed

Description

Luxrite PL LED CFL Replacement Not sure which light color you want in your space or need to find the right fit Our CFL LED bulbs have a selectable color temperature switch which can be adjusted to your preferred color output Select between 3500K natural white, 4000K cool white, or 5000K bright white An energy efficient way to replace your double tube and triple tube compact fluorecent light bulbs Each pl led bulb has a universal base which can fit all G24D, G24Q, and GX24Q sockets with 2pin or 4pin requirements These only have 2 pins but is used in a ballast bypass installation so it does not require all pins Since no ballast is required, you can also connect them to either 120v or 277v connections These will produce more light than 26W, 32W, andor 42W standard cfl tube light but only uses a fraction of the power which means you save on your energy costs Use in your interior or exterior space since each light is damp location rated to handle tougher conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.