
Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack
Mfr # LR24565-6PK
Zoro # G807580573
product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
11
Bulb Base Type
G24/G24Q/GX24Q
Lumens
1450 Lumens
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR24565-6PK
Zoro #
G807580573
UPC #
697333248935
Country of Origin
China
Dimensions
Height
5.9
Width
1.61
Length
5.9
Details
Voltage
120
Watts
11
Bulb Base Type
G24/G24Q/GX24Q
Lumens
1450 Lumens
Standards
UL Listed
Bulb Beam Angle
120 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Light Fixtures
Description
Luxrite PL LED CFL Replacement Not sure which light color you want in your space or need to find the right fit Our CFL LED bulbs have a selectable color temperature switch which can be adjusted to your preferred color output Select between 3500K natural white, 4000K cool white, or 5000K bright white An energy efficient way to replace your double tube and triple tube compact fluorecent light bulbs Each pl led bulb has a universal base which can fit all G24D, G24Q, and GX24Q sockets with 2pin or 4pin requirements These only have 2 pins but is used in a ballast bypass installation so it does not require all pins Since no ballast is required, you can also connect them to either 120v or 277v connections These will produce more light than 26W, 32W, andor 42W standard cfl tube light but only uses a fraction of the power which means you save on your energy costs Use in your interior or exterior space since each light is damp location rated to handle tougher conditions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.