
HX10.5 LED Light Bulbs 4.5W 60W Equivalent 500LM 5000K Bright White Dimmable E12 Base, 16PK
Mfr # LR21673-16PK
Zoro # G712040216
product price: $199.99
/pk 16, $12.50/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
HX10.5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21673-16PK
Zoro #
G712040216
UPC #
698746653644
Country of Origin
China
Dimensions
Width
1.65 in
Length
5.52 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
HX10.5
Bulb Housing
Glass
Color Temperature
5000K
Lumens
500
Standards
UL Certified
Light Color
Bright White
Bulb Beam Angle
300 Degrees
Type
LED
Bulb Primary Application
Indoor/Outdoor Use
Color Rendering Index
80
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Features
Dimmable, Wet Rated
Description
- •CRYSTAL DESIGN - This e12 LED bulb blends vintage and modern elements to create a unique design. A crystal prismatic shape that adds a touch of glamour and luxury, while it's exposed filaments produce a rustic feel. A perfect addition to any lighting fixture that needs a clean light that's energy-efficient with a stylish design. This chandelier light bulb is a stunning and innovative option that's sure to make a lasting impression.
- •DIMMABLE - These candle light bulbs offer the flexibility to adjust the brightness to suit any mood or setting. When connected to a dimmer, the adjustable illumination makes it perfect for creating an ambient atmosphere that's warm and cozy, whether you're unwinding in the bedroom or hosting a dinner party. The energy-efficient technology ensures you can enjoy the right amount of light while saving on electricity costs.
- •WIDE APPLICATION - Suitable for enclosed fixtures and comes wet location rated making these candle LED light bulbs ideal for a variety of applications. Use it in chandeliers, sconces, ceiling fans, and pendant lights indoors or outdoors. Perfect for humid areas like bathrooms, porches, patios, and post lamps. Its broad range of applications and ability to withstand wet and damp environments make it a reliable choice for all your lighting needs.
- •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of lifetime which means no replacement will be needed for years. Each e12 candelabra bulb lasts longer than traditional 60 watt candelabra base bulbs so you won't have to worry about getting a replacement any time soon.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with LED candelabra light bulbs that provide quality indoor and outdoor lighting. Each LED e12 bulb is quick to install, has a HX10.5 crystal shape, comes UL listed for your safety, wet and damp rated for reliability, enclosed fixture rated, has a 300° beam angle, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.