Zoro Homepage

Mini LED Light Bulbs 3W (35W Equivalent) 140LM 2700K Warm White G8 Base 8-Pack

  • Mfr # LR24609-8PK

  • Zoro # G707580628


product price: $65.99
/pk 8, $8.25/ea

Key Features

Voltage
120
Watts
3
Bulb Base Type
G8
Bulb Shape
Mini
Lumens
140 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24609-8PK
Zoro #
G707580628
UPC #
680332687836
Country of Origin
China

Dimensions

Height
0.51
Width
0.51
Length
1.5

Details

Voltage
120
Watts
3
Bulb Base Type
G8
Bulb Shape
Mini
Lumens
140 Lumens
Wattage Equivalency
35
Indoor/Outdoor Usage
Indoor Use
Light Color
Warm White
Bulb Beam Angle
360 Degrees
Bulb Primary Application
Light Fixtures, Lamps

Description

Luxrite Mini BiPin LED Bulb Series Offering you the perfect replacement to your standard halogen g8 lighting These g8 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications Each 120V g8 bulb can be utilized in a number of lighting fixtures which include chandeliers, under cabinet lights, sconces, desk lamp, ceiling fans, accent lighting and much more Durable silicone coating construction and low heat generation with these bipin bulbs allow them to be handled in a care free manner without worrying of breakage Get continuous light with no interruptions so you have light when you need it Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.