Modern Cylinder LED Up and Down Outdoor Wall Light 5CCT 2700K-5000K Waterproof 20W 1800LM ETL, 2PK

  • Mfr # LR40335-2PK

  • Zoro # G112040588


product price:  $160.49
/pk 2, $80.25/ea
Free Shipping & Returns

Key Features

Features
IP65
Voltage
120-277V
Width
1.92 in
Height
4.4 in
Length
10.23
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40335-2PK
Zoro #
G112040588
UPC #
698746652623
Country of Origin
China

Dimensions

Width
1.92 in
Height
4.4 in
Length
10.23

Details

Features
IP65
Voltage
120-277V
Watts
20
Lumens
1800
Finish
Black
Standards
Energy Star, ETL Listed
Color Temperature
2700/3000/3500/4000/5000
CRI
80
Lamp Included / Lamp Not Included
No
Lighting Technology
LED
Housing Material
Metal
For Use With
Wall Lights
Application
Indoor/Outdoor Use
Power Source
Hardwired
Beam Angle
60 Degrees
Shape
Cylinder

Description

  • •5 COLOR ADJUSTABLE - With a tunable 5 cct color temperature switch and integrated LED lighting, you can pick the ideal colored light for your space that can be adjusted at any time. Just toggle the switch behind the cylindrical body after installation to go between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. See in real time which is best for you without the hassle of trying multiple light bulbs compared to an older outdoor light fixture.
  • •IP65 WATERPROOF - Built to handle wet and damp locations of your house since each outdoor wall sconce is IP65 rated. That means these are suitable for uncovered spaces where it will continue to give you beautiful light even when the weather is harsh. With it's tough metal construction, these are a step above standard plastic wall lights. These black exterior light fixtures offer better quality construction and light output with a contemporary design.
  • •WIDE APPLICATION - Get these set up and ready to go in your residential or commercial property since these outdoor sconces are compatible with 120V to 277V hardwire installations. These are also simple to set up in just a few steps. The flush mounting bracket secures to your outlet box and wires can be stored in the back space when attaching the fixture to the plate. Use these wall lamps in your entryway, garage, patio, porch, garden, courtyard, walkway and more,
  • •CONTINUOUS LIGHT - Constructed with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. These exterior wall light fixtures come LED integrated so there are no light bulbs that need to be used or switched out and produce even light distribution through both the top and bottom of the fixture.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with outdoor LED wall lights that provide quality lighting and have a selectable color switch with 5 different kelvin choices. Each black outdoor light fixture is easy to install, IP65 water proof for wet and damp locations, Energy Star rated for reliability, ETL listed for your safety, has a 60 degree beam angle, 120-277 volt hardwire capable, matte black finish, and backed by a 3 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.