Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 3000K Soft White Dimmable GU10 Base 16-Pack

  • Mfr # LR21501-16PK

  • Zoro # G107580907


product price: $120.99
/pk 16, $7.56/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
6.5
Bulb Base Type
GU10
Bulb Shape
MR16
Lumens
500 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21501-16PK
Zoro #
G107580907
UPC #
686162846726
Country of Origin
China

Dimensions

Width
1.97
Height
1.97
Length
2.15

Details

Voltage
120
Watts
6.5
Bulb Base Type
GU10
Bulb Shape
MR16
Lumens
500 Lumens
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Track Lighting, Range Hood
Bulb Beam Angle
40 Degrees
Wattage Equivalency
50
Standards
ETL Listed
Light Color
Soft White

Description

Luxrite MR16 LED Lighting Offering you the perfect replacement to your standard halogen mr16 lighting These mr16 gu10 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications Each 120V mr16 bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, and even in enclosed fixtures Each light bulb is dimmable so you can control your lighting at all hours of the day Get continuous light with no interruptions so you have light when you need it Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.