
New Construction Mounting Plate 2-3-4 Inch Extendable Hanger Bars Sliding Plate 4 Cutout Sizes
Mfr # LR41004-1PK
Zoro # G112040663
product price: $20.19
/eaKey Features
Width
1.9 in
For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Metal
Depth
9 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR41004-1PK
Zoro #
G112040663
UPC #
698746652074
Country of Origin
China
Dimensions
Length
13.5 in
Width
1.9 in
Depth
9 in
Details
For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Metal
Shape
Rectangle
Description
- •FIT TO YOUR LIGHT - Accommodates a wide range of 2 Inch, 3 Inch, and 4 Inch LED retrofit downlights. Great when paired with ultra thin or low profile recessed lighting kits with junction box. There are 4 different hole sizes so you can find which will work for your setting.
- •ADJUSTABLE DESIGN - Both 13.75 inch hanger bars are extendable to a maximum length of 25.88 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new house constructions or home remodels.
- •EASY INSTALL - Each mounting plate is quick and simple to install with the included bracket nails. Every nail also has a stopper which allows for easier removal, when needed. Model # LR41004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.