New Construction Rough-In Bracket Mounting Plate 2-3-3.75-4-5-6 Inch Galvanized Steel, 4PK

  • Mfr # LR41006-4PK

  • Zoro # G812040673


product price:  $51.49
/pk 4, $12.87/ea

Key Features

Width
8.37 in
For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Galvanized Steel
Depth
0.03 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR41006-4PK
Zoro #
G812040673
UPC #
607609861850
Country of Origin
China

Dimensions

Length
26 in
Width
8.37 in
Depth
0.03 in

Details

For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Galvanized Steel
Shape
Rectangle

Description

  • •FIT TO YOUR LIGHT - Accomodates 6 different recessed lighting sizes, ranging from 2 Inch, 3 Inch, 3.75 Inch, 4 Inch, 5 Inch, and 6 Inch. Each sizes has notches to allow for easy install to the recessed light size you need. Low profile recessed lighting kits with junction box, rounded back, are recommended. See images for exact hole dimensions.
  • •BUILT TOUGH - Made with galvanized steel which has a protective coating for longer life and better durability. Each ceiling light mounting bracket has 6 symmetrical round hole sizes to fit various recessed LED lights. Mounting Plate Dimensions: 26 x 8.37 x 0.03 Inches.
  • •NEW CONSTRUCTION - Perfect for installing in a new construction or remodel for residential homes or commercial properties. Durable steel material makes it resistant to rust and impact.
  • •EASY INSTALL - Each flat mounting plate is quick and simple to install. Just nail to the wood beams in your desired area from as close as 5.5" and as far as 25.19". For some installs, you can even lightly nail these mounting plates in the alignment notches, slide the plate to your ideal location, then secure it in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.