Outdoor Dusk to Dawn LED Wall Pack 15/20/25W Up to 3250LM 3CCT 3000K-5000K IP65 Clear, 2PK
- Mfr # LR40618-2PK
- Zoro # G912040351
product price:
$
109.99
/pk of 2, $55.00/ea
Free Shipping & Returns
Key Features
Features
Dimmable, IP65/Wet Rated
Voltage
120V to 277V
Width
5.92 in
Height
2.55 in
Length
8.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40618-2PK
- Zoro #
- G912040351
- UPC #
- 698746654672
- Country of Origin
- China
- Features
- Dimmable, IP65/Wet Rated
- Voltage
- 120V to 277V
- Watts
- 15/20/25
- Lumens
- 1950/2600/3250
- Finish
- Bronze
- CRI
- 80
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Plastic
- Lamp Included / Lamp Not Included
- No
- For Use With
- Wall Lights
- Application
- Indoor/Outdoor Use
- Shape
- Cube
- Power Source
- Hardwired
Dimensions
- Width
- 5.92 in
- Height
- 2.55 in
- Length
- 8.77
Description
- •WATTAGE SELECTABLE - Each light offers three selectable wattage settings: 15W, 20W, and 25W, providing brightness options of 1950LM, 2600LM, and 3250LM respectively. Achieve optimal visibility and security by selecting the desired wattage level. This adjustable wall sconce allows for customization based on your preferences and lighting requirements. With integrated LED lighting, these don't require separate light bulbs, providing convenience and efficiency with it's ease of install.
- •DUSK TO DAWN SENSOR - Our exterior wall light features a pre-installed dusk-to-dawn photocell sensor on the side of the fixture. It automatically turns on at sundown and off at sunrise, conserving energy. Enjoy the convenience of automatic lighting for enhanced security. If desired, the sensor can be disabled for manual control using a light switch or 0-10V dimmer. Perfect for exterior locations like garage, patio, backyard, shed, and commercial shops.
- •3 COLOR SELECTABLE - Experience additional convenience with a slim wallpack light fixture that offers tunable white lighting with 3 different color settings. With the attached 3 cct selectable switch, you can effortlessly switch between 3000K soft white, 4000K cool white, and 5000K bright white. Set the perfect ambiance and customize the lighting tone to match your style. Dimensions L: 8.77" x W: 5.92" x H: 2.55" from the wall.
- •WATERPROOF - Constructed to handle the harsh outdoor, each wall pack lamp is certified with an IP65 rating, ensuring its ability to withstand damp and wet locations without any loss of function. Enjoy consistent and reliable lighting in various weather conditions without any issues, especially with the UV resistant lens. Additionally, this light is rated to last for an impressive 50,000 hours of use, providing you with years of dependable lighting without the need for frequent replacements.
- •RELIABLE LIGHTING - Improve your outdoor lighting with our high-performance photocell sconce lights. These outdoor wall lights offer quality lighting equivalent to 150W HID/HPS fixtures, enhancing security at night. Each wall pack LED light features a 3 color switch, 3 wattage switch, photocell sensor for automatic on/off, clear lens, 0-10V dimmable, IP65 rating, and UL certification for safety. Suitable for hardwiring from 120 to 277 volts, these lights come with a reassuring 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.