Outdoor LED Cube Wall Light Modern Up Down Wall Sconce 3CCT 3000K-5000K 18W Aluminum IP65 ETL

  • Mfr # LR40343-1PK

  • Zoro # G212040389


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Features
IP65
Voltage
120V
Width
3.5 in
Height
4.25 in
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR40343-1PK
Zoro #
G212040389
UPC #
607609863342
Country of Origin
China

Dimensions

Width
3.5 in
Height
4.25 in
Length
4

Details

Features
IP65
Voltage
120V
Watts
18
Lumens
1800
Finish
Black
Standards
ETL Listed
Lighting Technology
LED
Lamp Included / Lamp Not Included
No
Housing Material
Metal
Color Temperature
3000/4000/5000
CRI
80
For Use With
Wall Lights
Application
Indoor/Outdoor Use
Beam Angle
22.5 Degrees
Shape
Cube
Power Source
Hardwired

Description

  • •3 COLOR TEMPERATURES - Select between three cct color options for a unique lighting experience which can be adjusted to fit your space. Pick between 3000K soft white, 4000K cool white, or 5000K bright white with just a simple adjustment on the back of the fixture. Use these lights in your front entrance, garage, balcony, patio, porch, walkway, or any residential and commercial area needing quality up down outdoor wall lights.
  • •WATERPROOF - Expertly crafted with an IP65 rating to handle the rough and changing conditions of the weather. Whether it is windy, snowy, rainy, or just a hot and dry day, these lights will handle the elements while continuing to provide beautiful accent lighting to the exterior of your home. With dimensions of 4" x 3.5" x 4.25", these porch lights make a substantial addition to your decor, combining durability and reliability into a single fixture.
  • •MODERN DESIGN - Constructed with a black aluminum frame in a cube shape that will fit your modern decorative style while providing vibrant light to the outside of your house. Each fixture is efficient in it's design with LED integrated lighting that provides a narrow beam angle in two directions, lighting up and down when in use. You'll achieve brighter lighting with eye catching appeal to any area these outdoor sconces are located.
  • •WALL MOUNTED - With the included mounting hardware, you can setup these front porch light fixtures in just a few easy steps. Operating with a lifespan of up to 50,000 hours of use, these up down outdoor wall lights provides consistent lighting without the need for replacements anytime soon. Obtain performance you can trust and reliable peace of mind.
  • •RELIABLE LIGHTING - Enjoy instant, flicker-free lighting precisely when you need it with our modern outdoor wall light, designed to complement both residential and commercial decor. These wall lamps feature a three selectable CCT color switch, simple installation, IP65 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum cube design, 22.5-degree beam angle, 1800 lumens, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.