
Outdoor LED Cube Wall Light Modern Up Down Wall Sconce 3CCT 3000K-5000K 26W Aluminum IP65 ETL, 2PK
Mfr # LR40344-2PK
Zoro # G112040526
product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
4.75 in
Height
5.87 in
Length
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR40344-2PK
Zoro #
G112040526
UPC #
607609863373
Country of Origin
China
Dimensions
Width
4.75 in
Height
5.87 in
Length
5.5
Details
Features
IP65
Voltage
120V
Watts
26
Lumens
2400
Finish
Black
Lighting Technology
LED
Color Temperature
3000/4000/5000
Standards
ETL Listed
Lamp Included / Lamp Not Included
No
Housing Material
Metal
CRI
80
Application
Indoor/Outdoor Use
Shape
Cube
Power Source
Hardwired
For Use With
Wall Lights
Beam Angle
22.5 Degrees
Description
- •3 COLOR TEMPERATURES - Select between three cct color options for a unique lighting experience which can be adjusted to fit your space. Pick between 3000K soft white, 4000K cool white, or 5000K bright white with just a simple adjustment on the back of the fixture. Use these lights in your front entrance, garage, balcony, patio, porch, walkway, or any residential and commercial area needing quality up down outdoor wall lights.
- •WATERPROOF - Expertly crafted with an IP65 rating to handle the rough and changing conditions of the weather. Whether it is windy, snowy, rainy, or just a hot and dry day, these lights will handle the elements while continuing to provide beautiful accent lighting to the exterior of your home. With dimensions of 5.5" x 4.75" x 5.87", these porch lights make a substantial addition to your decor, combining durability and reliability into a single fixture.
- •MODERN DESIGN - Constructed with a black aluminum frame in a cube shape that will fit your modern decorative style while providing vibrant light to the outside of your house. Each fixture is efficient in it's design with LED integrated lighting that provides a narrow beam angle in two directions, lighting up and down when in use. You'll achieve brighter lighting with eye catching appeal to any area these outdoor sconces are located.
- •WALL MOUNTED - With the included mounting hardware, you can setup these front porch light fixtures in just a few easy steps. Operating with a lifespan of up to 50,000 hours of use, these up down outdoor wall lights provides consistent lighting without the need for replacements anytime soon. Obtain performance you can trust and reliable peace of mind.
- •RELIABLE LIGHTING - Enjoy instant, flicker-free lighting precisely when you need it with our modern outdoor wall light, designed to complement both residential and commercial decor. These wall lamps feature a three selectable CCT color switch, simple installation, IP65 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum cube design, 22.5-degree beam angle, 2400 lumens, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.