Shop LUXRITE

Outdoor LED Wall Light Fixture 10in Half Cylinder Black Aluminum 5CCT 2700K-5000K 15W IP54 ETL

  • Mfr # LR40340-1PK

  • Zoro # G712040452


product price:  $95.49
/ea

Key Features

Features
IP54/Wet Rated
Voltage
120V
Width
7 in
Height
3.5 in
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40340-1PK
Zoro #
G712040452
UPC #
607609863182
Country of Origin
China

Dimensions

Width
7 in
Height
3.5 in
Length
10

Details

Features
IP54/Wet Rated
Voltage
120V
Watts
15
Lumens
1500
Finish
Black
Housing Material
Metal
Lamp Included / Lamp Not Included
No
CRI
80
Lighting Technology
LED
Color Temperature
2700/3000/3500/4000/5000
Standards
ETL Listed
Shape
Half Cylinder
Beam Angle
120 Degrees
Application
Indoor/Outdoor Use
Power Source
Hardwired
For Use With
Wall Lights

Description

  • •5 COLOR TUNABLE - Enhance your exterior using our modern outdoor wall lights which feature a 5 color temperature adjustment switch. Pick your ideal white tones, spanning from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Install to your porch, garage, patio, front entrance, terrace, balcony, storefront, or any open space needing an outdoor sconce that provide a contemporary touch to your home.
  • •DURABLE - Constructed with a sturdy black aluminum frame, these outdoor wall sconce lights blend modern design and functionality with it's featured IP54 rating that is resilient against outdoor elements. Continue to get bright, efficient lighting with it's LED integration while handling damp and wet environments. With dimensions of 10" x 7" x 3.5", these porch light fixtures provide a substantial presence to your outdoor decor.
  • •SIMPLE INSTALL - Install these half cylinder sconce lights with ease, as no assembly is needed, and everything is prepared for immediate setup. Utilize the provided wire caps to hardwire the lights, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. Follow these steps and your porch lights will be ready for use in no time.
  • •CONTINUOUS LIGHT - Designed to provide energy efficient and bright lighting, our outdoor sconce lights are engineered for a lifespan of up to 50,000 hours. Unlike conventional exterior light fixtures, these eliminate the need for replacements for years. Enjoy peace of mind knowing that these outdoor LED wall lights require minimal maintenance and assure long-lasting, reliable performance.
  • •RELIABLE LIGHTING - Experience uninterrupted lighting without flickering or delays with our outdoor light fixture, delivering quality lighting for your home or business. These outdoor wall sconces offer five selectable CCT colors, easy installation, an IP54 wet and damp location rating for reliability, ETL listing for safety, durable black aluminum construction, a 120-degree beam angle, 1500 lumens, and is backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.