Zoro Homepage

PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 4000K Cool White Dimmable E26 Base 4-Pack

  • Mfr # LR21402-4PK

  • Zoro # G707580741


product price: $31.49
/pk 4, $7.87/ea

Key Features

Voltage
120
Watts
5.5
Bulb Base Type
E26
Bulb Shape
PAR16
Lumens
450 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21402-4PK
Zoro #
G707580741
UPC #
684500783061
Country of Origin
China

Dimensions

Width
2
Height
2
Length
2.8

Details

Voltage
120
Watts
5.5
Bulb Base Type
E26
Bulb Shape
PAR16
Lumens
450 Lumens
Wattage Equivalency
50
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Flood Light Fixtures, Spot Light Fixtures, Recessed Lights
Light Color
Cool White
Standards
ETL Listed
Bulb Beam Angle
40 Degrees

Description

Luxrite PAR LED Lighting Series Offering you the perfect replacement to your standard halogen par16 light bulbs These par16 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications Each 120V spotlight bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, range hoods, and much more Each light bulb is dimmable so you can control your lighting at all hours of the day Get continuous light with no interruptions so you have light when you need it Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.