Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 2700K Warm White Dimmable E26 Base 6-Pack

  • Mfr # LR31605-6PK

  • Zoro # G707580895


product price: $43.99
/pk 6, $7.33/ea

Key Features

Voltage
120
Watts
11
Bulb Base Type
E26
Bulb Shape
PAR30
Lumens
850 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR31605-6PK
Zoro #
G707580895
UPC #
688099259471
Country of Origin
China

Dimensions

Length
4.52
Width
3.74
Height
3.74

Details

Voltage
120
Watts
11
Bulb Base Type
E26
Bulb Shape
PAR30
Lumens
850 Lumens
Bulb Primary Application
Spot Lighting, Flood Lighting, Recessed Lighting
Indoor/Outdoor Usage
Indoor/Outdoor Use
Light Color
Warm White
Standards
Energy Star, UL Listed
Bulb Beam Angle
40 Degrees
Wattage Equivalency
75

Description

Luxrite PAR30 LED Flood Lighting Enjoy energy efficient lighting in the exterior and interior of your home while still having better than standard quality light output Each par30 flood light bulb only uses 11 watts of electricity but provides 850 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs With it's wet location rating, you can reliably use these in any space and not have to worry about the weather or conditions You'll gain quality light not only in your interior but your exterior will provide continuous light without issue Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these LED light bulbs cut your costs by 85 but they come UL listed so you know you are getting the best in indoor and outdoor lighting With it's durable construction, you can use these in any area with full confidence Apply these lights to your soffit, eave, patio, garage, basement, recessed cans, indoors, outdoors, and more Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.