PAR30 Short Neck LED Light Bulbs 11W 75W Equivalent 900LM 2700K Warm White E26 Base, 12PK

  • Mfr # LR31610-12PK

  • Zoro # G512040638


product price:  $84.49
/pk 12, $7.04/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
E26
Bulb Shape
PAR30s
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR31610-12PK
Zoro #
G512040638
UPC #
607609862208
Country of Origin
China

Dimensions

Length
3.66 in
Width
3.74 in

Details

Voltage
120V
Watts
11 W
Bulb Base Type
E26
Bulb Shape
PAR30s
Bulb Housing
Plastic
Color Temperature
2700K
Lumens
900
Bulb Primary Application
Indoor Use
Bulb Beam Angle
40 Degrees
Color Rendering Index
80
Type
LED
Standards
Energy Star, UL Listed
Features
Dimmable, Damp Rated
For Use With
Spot Lighting, Flood Lighting, Recessed Lighting

Description

  • •BRIGHTEST - Experience a brilliant 900 lumens of light throughout your space with our par30 LED bulb. Instantly have lighting which just a flick of the switch, right when you need it. Use these 40-degree spotlights to brighten up your living room, bedroom, hallway, kitchen, bathroom, soffit, office, or any area that demands focused, narrow-beam lighting.
  • •DIMMABLE - Control the intensity of your home lighting by connecting these lights to a dimmer switch. With the par 30 short neck LED bulb you can fine-tune the ambiance and enjoy a pleasant atmosphere, seamlessly adjusting from full brightness to your preferred level of lighting.
  • •SAVE ENERGY - Decrease your electricity usage when your replace your 75 watt incandescent par30 light bulb with an 11 watt par30 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
  • •CONTINUOUS LIGHT - Built with an astounding 25,000 hours of lifetime which means no replacement will be needed for years. Each integrated LED par30 bulb lasts 10x longer compared to traditional halogen spotlight bulbs.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an par30s flood bulb that provides quality indoor and outdoor lighting. Each narrow flood light bulb is quick to install, damp location rated for reliability, comes UL listed for your safety, has a 40 degree beam angle, and is backed by a 3 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.