
PAR38 LED Blue Light Bulb 8W 45W Equivalent Damp Rated UL Listed E26 Medium Base, 2PK
Mfr # LR31642-2PK
Zoro # G612040606
product price: $29.49
/pk 2, $14.75/eaKey Features
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
PAR38
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR31642-2PK
Zoro #
G612040606
UPC #
698746651442
Country of Origin
China
Dimensions
Length
5.11 in
Width
4.74 in
Details
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
PAR38
Bulb Housing
Plastic
Bulb Primary Application
Indoor Use
Bulb Beam Angle
90 Degrees
Type
LED
For Use With
Spot Lighting, Flood Lighting, Recessed Lighting
Features
Damp Rated
Description
- •COLORFUL LIGHT - Each blue par38 light bulb provides a rich and vibrant blue colored light to any space inside or outside your home. Add color to your life with blue LED light bulbs that are the perfect choice for event lighting, holidays, Christmas, Halloween, or as decorative recessed lighting.
- •SAVE ENERGY - Cut the cost of your lighting with colored flood light bulbs that are equivalent to 45 watt incandescents but only use 8 watts of power. You'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •WIDE APPLICATION - Each LED flood light blue bulb is convenient to use with it's damp location rating and 90° flood beam angle that spreads the color throughout your space instead of a single spot. Use outdoors in your soffit, eave, walkways, as landscape lighting, or indoors in your living room, kitchen, bedroom, and more. Whether you are having a party, special occasion, or an event, these are the right choice to decorat
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every blue bulb is rated for 10,000 hours of use which is 6x longer than traditional par light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these LED colored light bulbs in your indoor and outdoor space. Each party light bulb is quick to install, has an E26 medium base, damp location rated for reliability, comes UL listed for your safety, has a 90 degree spot light, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.