PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 4-Pack

  • Mfr # LR31631-4PK

  • Zoro # G007581080


product price:  $43.75
/pk 4, $10.94/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
E26
Bulb Shape
PAR38
Lumens
1250 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR31631-4PK
Zoro #
G007581080
UPC #
688099258832
Country of Origin
China

Dimensions

Height
4.72
Width
4.72
Length
5.11

Details

Voltage
120
Watts
15
Bulb Base Type
E26
Bulb Shape
PAR38
Lumens
1250 Lumens
Bulb Beam Angle
40 Degrees
Wattage Equivalency
90W
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Spot Lighting, Flood Lighting, Light Fixture
Light Color
Soft White

Description

Luxrite Dusk to Dawn Light Bulbs Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which automatically turn on and off depending on the time of day Even when you are not home, these lights will turn on when it gets dark and illuminate the area No hands on action is necessary, allowing it to conserve energy when needed Not only will you save from the automatic sensing feature but they only use 15W of power comparable to a 120W incandescent bulb Featuring a wet location rating, these can come in contact with rain and water and still produce continuous light without interruption These are a reliable choice for outdoor lighting in your patio, porch, front yard, back yard, garage, security floodlight fixtures, driveways, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.