Shop LUXRITE
See all product information
Create Account
Quad Style LED Light Bulb, G24Q 4-Pin Bulb Base, Type A+B CFL Replacement, Ballast, 4PK
- Mfr # LR24568
- Zoro # G524158079
product price:Â
$
72.99
/pk of 4, $18.25/ea
Key Features
Beam Angle
360°
Application
Living Room, Bedroom, Bathroom, Hallway
Wattage
9 W
Bulb Base
G24Q
Length
6.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24568
- Zoro #
- G524158079
- UPC #
- 613365820178
- Country of Origin
- China
- Beam Angle
- 360°
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Wattage
- 9 W
- Bulb Base
- G24Q
- Lifespan
- 50000 hours
- Voltage
- 120V to 277V
- Brightness
- 1200 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- UL Listed
- Dimmable
- Non Dimmable
- Minimum Temperature
- -4° F
- Material
- Aluminum + PC Plastic
- Light Type
- LED
- Finish
- Frost White
- CRI
- 83
Dimensions
- Length
- 6.51 in
- Height
- 1.37 in
- Width
- 1.38 in
Description
Luxrite 9W Horizontal PL LED CFL Replacement is designed for G24Q 4-pin base fixtures and features a sleek quad style design with a clean white finish for a modern appearance. This energy-efficient LED bulb replaces traditional compact fluorescent lamps, providing reliable performance for commercial and residential lighting applications while reducing energy consumption and maintenance costs. Designed for flexible installation, this Type A+B LED bulb supports both ballast compatible plug-and-play operation and ballast bypass direct wire installation, making it an ideal upgrade for existing CFL fixtures without complicated modifications. Compatible with 120-277V systems for dependable operation across a wide range of applications. Delivering 1200 lumens of bright illumination while using only 9 watts of power, this horizontal PL LED bulb provides efficient, even lighting for offices, hallways, retail spaces, hotels, and other commercial environments. The built-in 5CCT selectable switch allows you to customize the light output by choosing between 2700K Warm White, 3000K Soft White, 3500K Natural White, 4000K Cool White, or 5000K Bright White to best match your space and lighting needs. Built for long-lasting durability, this LED replacement bulb features shatterproof construction and is UL Listed and damp rated for dependable indoor use. Rated for up to 50,000 hours of operation to reduce replacement frequency and maintenance costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.