
S14 LED Edison Orange Light Bulbs 0.5W Colored Bulb for String Lights E26 Base, 6PK
Mfr # LR21736-6PK
Zoro # G512040201
product price: $34.49
/pk 6, $5.75/eaKey Features
Voltage
120V
Watts
0.5 W
Bulb Base Type
E26
Bulb Shape
S14
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21736-6PK
Zoro #
G512040201
UPC #
698746651251
Country of Origin
China
Dimensions
Width
1.77 in
Length
3.26 in
Details
Voltage
120V
Watts
0.5 W
Bulb Base Type
E26
Bulb Shape
S14
Bulb Housing
Glass
Bulb Beam Angle
300 Degrees
Standards
UL Listed
Light Color
Orange
Type
LED
Bulb Primary Application
Indoor/Outdoor Use
Features
Wet Rated
For Use With
String Lights, Decorative Lighting
Description
- •COLORFUL LIGHT - Each orange LED light bulb provides vibrant colored light to your string lighting. Bring color to your life with orange light bulbs that are the perfect decorative choice for Halloween, holidays, parties, or event lighting.
- •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
- •OUTDOOR USE - The ideal choice for your string lights because each bulb is wet location rated. This means it is suitable for damp locations or even if it rains outside. Cut the cost of your lighting with colored light bulbs that are equivalent to 11 watt incandescent bulbs but only use 0.5 watts of power. During holidays, weddings, events, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every LED orange bulb is rated for 15,000 hours of use which is much longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these orange LED bulb in your indoor and outdoor space. Each string light bulb is quick to install, has an E26 medium base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.