S14 LED Edison Purple and Orange Light Bulbs 0.5W Colored Bulb for String Lights E26 Base, 12PK

  • Mfr # LR21731 LR21736-12PC

  • Zoro # G912040207


product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
0.5 W
Bulb Base Type
E26
Bulb Shape
S14
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21731 LR21736-12PC
Zoro #
G912040207
UPC #
698746651817
Country of Origin
China

Dimensions

Width
1.77 in
Length
3.26 in

Details

Voltage
120V
Watts
0.5 W
Bulb Base Type
E26
Bulb Shape
S14
Bulb Housing
Glass
Bulb Beam Angle
300 Degrees
Standards
UL Listed
Bulb Primary Application
Indoor/Outdoor Use
Light Color
Purple & Orange
Type
LED
For Use With
String Lights, Decorative Lighting
Features
Wet Rated

Description

  • •COLORFUL LIGHT - Each purple and orange light bulb provides vibrant colored light to your string lighting. Bring color to your life with purple light bulbs that are the perfect decorative choice for Halloween, holidays, parties, or event lighting.
  • •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
  • •OUTDOOR USE - The ideal choice for your string lights because each bulb is wet location rated. This means it is suitable for damp locations or even if it rains outside. Cut the cost of your lighting with colored light bulbs that are equivalent to 11 watt incandescent bulbs but only use 0.5 watts of power. During Halloween, party, events, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
  • •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every purple and orange bulb is rated for 15,000 hours of use which is much longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these orange and purple LED bulbs in your indoor and outdoor space. Each string light bulb is quick to install, has an E26 medium base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.