Shallow Recessed Housing Mounting Plate 3-4-6 Inch Square LED Recessed Kits Extendable Bars ETL

  • Mfr # LR41005-1PK

  • Zoro # G207581347


product price:  $20.19
/ea

Key Features

Height
14
Width
1.75
Standards
ETL Listed
Housing Material
Metal
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR41005-1PK
Zoro #
G207581347
UPC #
680332690409
Country of Origin
China

Dimensions

Height
14
Width
1.75
Length
14

Details

Standards
ETL Listed
Housing Material
Metal

Description

Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch square LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling Each mounting plate comes with 2 hanger bars which can extend from 135 inches to 255 inches and a plate that can slide along the bars from end to end Made of durable metal and so you can be sure that your recessed lighting is secure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.