Zoro Homepage

T3 LED Light Bulbs 2W (20W Equivalent) 550LM 2700K Warm White Dimmable G4 Base 5-Pack

  • Mfr # LR24630-5PC

  • Zoro # G907580992


product price: $45.99
/pk 5, $9.20/ea

Key Features

Voltage
12
Watts
2
Bulb Base Type
G4
Bulb Shape
T3
Lumens
550 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24630-5PC
Zoro #
G907580992
UPC #
680332687454
Country of Origin
China

Dimensions

Width
0.4
Height
0.4
Length
1.4

Details

Voltage
12
Watts
2
Bulb Base Type
G4
Bulb Shape
T3
Lumens
550 Lumens
Bulb Primary Application
Light Fixtures, Lamps
Light Color
Warm White
Indoor/Outdoor Usage
Indoor Use
Bulb Beam Angle
350 Degrees
Wattage Equivalency
20

Description

Luxrite Mini BiPin LED Bulb Series Offering you the perfect replacement to your standard halogen G4 lighting, these G4 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications Each 12V g4 bulb can be utilized in a number of lighting fixtures which include under cabinet lights, post lights, accent lighting and much more Durable silicone coating construction and low heat generation with these bipin bulbs allow them to be handled in a care free manner without worrying of breakage Get continuous light with no interruptions so you have light when you need it Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.