Zoro Homepage

T4 LED Light Bulb 4.2W (40W Equivalent) 500LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack

  • Mfr # LR24655-6PK

  • Zoro # G907580572


product price: $54.99
/pk 6, $9.17/ea

Key Features

Voltage
120
Watts
4.2
Bulb Base Type
E12
Bulb Shape
T4
Lumens
500 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24655-6PK
Zoro #
G907580572
UPC #
680332690362
Country of Origin
China

Dimensions

Width
0.63
Height
0.63
Length
2.1

Details

Voltage
120
Watts
4.2
Bulb Base Type
E12
Bulb Shape
T4
Lumens
500 Lumens
Light Color
Bright White
Wattage Equivalency
40
Bulb Beam Angle
360 Degrees
Bulb Primary Application
Lamps, Sconces, Wall Lights
Indoor/Outdoor Usage
Indoor Use
Standards
ETL Listed

Description

Luxrite Mini LED Bulb Series Offering you the perfect replacement to your standard halogen T4T3 lighting, these E12 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications Each 120V candelabra bulb can be utilized in a number of lighting fixtures which include ceiling fans, chandeliers, wall sconces, desk and floor lamps, pendant lights, accent lighting and much more Solid ceramic base construction and low heat generation with these e12 base bulbs allow them to be handled in a safer manner With dimmable capabilities, you can control your light from 10010 so you can always enjoy a pleasant atmosphere Get continuous light with no interruptions so you have light when you need it Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.