T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 30-Pack

  • Mfr # LR34157-30PK

  • Zoro # G007580724


product price:  $533.49
/pk 30, $17.78/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
24
Bulb Shape
T5
Lumens
3000 Lumens
Length
45.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR34157-30PK
Zoro #
G007580724
UPC #
698746650223
Country of Origin
China

Dimensions

Length
45.78
Height
0.62
Width
0.62

Details

Voltage
120-277
Watts
24
Bulb Shape
T5
Lumens
3000 Lumens
Bulb Primary Application
Ceiling Light Fixtures
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
120 Degrees
Wattage Equivalency
54
Light Color
Natural White

Description

Luxrite Universal T5 LED Tube Lights Replace your outdated fluorescent tube lights with a T5 light bulb which features a quick plug and play feature that works with your existing electrical ballast check ballast compatibility list or ballast bypass set up in either a singleend or doubleend install These lights have an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures Just put these t5 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights The ideal replacement to 54 watt t5ho fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with electronic ballasts, 120v or 227v, works in direct wire ballast bypass installations, is g5 2pin base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.