T6.5 LED Light Bulbs 5W 60W Equivalent 500LM 3000K Soft White Dimmable E12 Candelabra Base, 6PK

  • Mfr # LR21657-6PK

  • Zoro # G112040281


product price:  $48.49
/pk 6, $8.08/ea

Key Features

Voltage
120V
Watts
5 W
Bulb Base Type
E12
Bulb Shape
T6.5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR21657-6PK
Zoro #
G112040281
UPC #
698746650490
Country of Origin
China

Dimensions

Length
3.8 in
Width
0.8 in

Details

Voltage
120V
Watts
5 W
Bulb Base Type
E12
Bulb Shape
T6.5
Bulb Housing
Glass
Color Temperature
3000K
Lumens
500
Standards
UL Listed
Bulb Beam Angle
330 Degrees
Type
LED
Light Color
Soft White
Color Rendering Index
80
Bulb Primary Application
Indoor Use
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Features
Dimmable, Damp Rated

Description

  • •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt candelabra incandescent bulbs with a 5 watt T6.5 LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
  • •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your e12 tube light bulbs according to your mood and take delight in a pleasant atmosphere every time.
  • •EDISON DESIGN - Beautiful T6.5 candelabra light bulbs with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
  • •CONTINUOUS LIGHT - Built with an astounding 10,000 hours of lifetime which means no replacement will be needed for the next 9 years. Each edison candelabra bulb lasts 6x longer than traditional 60 watt candelabra bulbs.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an e12 light bulb that provides quality indoor lighting. Each T6.5 T6 LED bulb is quick to install, comes UL listed for your safety, is damp location rated for reliability, has a 330° beam angle, and backed by a 2 year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.