
T6.5 LED Light Bulbs 5W 60W Equivalent 500LM 4000K Cool White Dimmable E12 Base, 12PK
Mfr # LR21658-12PK
Zoro # G812040314
product price: $92.99
/pk 12, $7.75/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
5 W
Bulb Base Type
E12
Bulb Shape
T6.5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21658-12PK
Zoro #
G812040314
UPC #
698746650537
Country of Origin
China
Dimensions
Width
0.8 in
Length
3.8 in
Details
Voltage
120V
Watts
5 W
Bulb Base Type
E12
Bulb Shape
T6.5
Bulb Housing
Glass
Color Temperature
4000K
Lumens
500
Light Color
Cool White
Bulb Primary Application
Indoor Use
Color Rendering Index
80
Type
LED
Bulb Beam Angle
330 Degrees
Standards
UL Listed
Features
Dimmable, Damp Rated
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Description
- •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt candelabra incandescent bulbs with a 5 watt T6.5 LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your e12 tube light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful T6.5 candelabra light bulbs with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
- •CONTINUOUS LIGHT - Built with an astounding 10,000 hours of lifetime which means no replacement will be needed for the next 9 years. Each edison candelabra bulb lasts 6x longer than traditional 60 watt candelabra bulbs.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an e12 light bulb that provides quality indoor lighting. Each T6.5 T6 LED bulb is quick to install, comes UL listed for your safety, is damp location rated for reliability, has a 330° beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.