This item is Discontinued.

Luxrite T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 6500K Daylight Type A+B G13 Base 4-Pack LR34074-4PK

T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 6500K Daylight Type A+B G13 Base 4-Pack (Discontinued)

  • Mfr # LR34074-4PK
  • Zoro # G707580819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR34074-4PK
Zoro #
G707580819
UPC #
684500781791
Country of Origin
China

Dimensions

Width
1
Length
24
Height
1

Details

Voltage
120-277
Watts
11
Bulb Base Type
G13
Bulb Shape
T8
Lumens
1100 Lumens
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Ceiling Light Fixtures
Light Color
Daylight
Bulb Beam Angle
240 Degrees
Wattage Equivalency
17
Standards
ETL Listed

Description

Luxrite T8 LED Tube Light Series Replace the outdated fluorescent lights which use up more power and need constant replacing Luxrite T8 Tube Lights offer high efficiency without the large power consumption Utilize these 2FT LED shop light tubes with your already existing ballast fixture check ballast compatibility list or in a Bypass direct to AC input configuration The plug and play feature of these T8 bulbs make changing lights a swift and easy experience Make the right choice from our large variety of color temperatures, which include 3000K Soft White, 3500K Natural White, 4000K Cool White, 5000K Bright White, and 6500K Daylight WhiteInstant Energy Savings No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space Compared to a normal fluorescent light, you can instantly save your energy consumption with only 12W of power Not only will you use less power but these 2FT LED T8 tube light bulbs are more reliable and reduce your relamp frequency by having a 50,000 hour lifetime That's equivalent to 457 years when used for only 3 hrsday The standard 2 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lastingSpecificationsSize 24 x 1 x 1 InchesWatts 12WKelvinColor 6500K Daylight WhiteCRI 83Lumens 1100Lifetime 50,000 Hours 457 yrs, when used 3 hrsdayFlood 240degree Beam AngleBase G13Universal Replacement Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.