T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 6500K Soft White Type A+B G13 Base 12-Pack

  • Mfr # LR34190-12PK

  • Zoro # G207580807


product price:  $155.49
/pk 12, $12.96/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
13
Bulb Base Type
G13
Bulb Shape
T8
Standards
UL Listed, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR34190-12PK
Zoro #
G207580807
UPC #
686162848737
Country of Origin
China

Dimensions

Width
1
Height
1
Length
48

Details

Voltage
120-277
Watts
13
Bulb Base Type
G13
Bulb Shape
T8
Lumens
1800 Lumens
Standards
UL Listed, UL Classified
Light Color
Soft White
Bulb Primary Application
Ceiling Light Fixtures
Bulb Beam Angle
240 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Wattage Equivalency
32

Description

Luxrite Universal T8 LED Tube Lights Replace your outdated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing magneticelectrical ballast or ballast bypass set up in either a singleend or doubleend install These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with magnetic and electronic ballasts, works in direct wire ballast bypass installations, is g13 2pin base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.