
T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 12-Pack (Discontinued)
- Mfr # LR34235-12PK
- Zoro # G907580794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR34235-12PK
Zoro #
G907580794
UPC #
697333248867
Country of Origin
China
Dimensions
Height
1
Length
48
Width
1
Details
Voltage
120-277
Watts
18
Bulb Base Type
G13
Bulb Shape
T8
Lumens
2340 Lumens
Wattage Equivalency
32
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
320 Degrees
Bulb Primary Application
Ceiling Light Fixtures
Standards
UL Listed, DLC Listed
Description
Luxrite 3CCT Universal T8 LED Tube Lights Convenience is important when lighting your space and these LED tube lights make it easy to find the right color by having a selectable color temperature switch Adjust between 3500K natural white, 4000K cool white, and 5000K bright white until you know which is the perfect fit for you Replace your outdated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing electrical ballast or ballast bypass set up in either a singleend or doubleend install These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, DLC listed for reliability, works with existing ballasts, works in direct wire ballast bypass single end or dual end installations, is g13 2pin base
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.