T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack

  • Mfr # LR34236-30PK

  • Zoro # G007580939


product price:  $437.49
/pk 30, $14.58/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
18
Bulb Shape
T8
Bulb Primary Application
Ceiling Light Fixtures
Wattage Equivalency
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR34236-30PK
Zoro #
G007580939
UPC #
698746650162
Country of Origin
China

Dimensions

Height
1
Length
47.23
Width
1

Details

Voltage
120-277
Watts
18
Bulb Shape
T8
Lumens
2340 Lumens
Bulb Primary Application
Ceiling Light Fixtures
Wattage Equivalency
32
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
320 Degrees
Standards
UL Listed, UL Classified

Description

Luxrite 3CCT Universal T8 LED Tube Lights Convenience is important when lighting your space and these LED tube lights make it easy to find the right color by having a selectable color temperature switch Adjust between 4000K cool white, 5000K bright white, and 6500K daylight until you know which is the perfect fit for you Replace your outdated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing electrical ballast or ballast bypass set up in either a singleend or doubleend install These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, DLC listed for reliability, works with existing ballasts, works in direct wire ballast bypass single end or dual end installations, is g13 2pin base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.