T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 30-Pack

  • Mfr # LR34231-30PK

  • Zoro # G207580586


product price:  $421.99
/pk 30, $14.07/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
8
Bulb Base Type
G13
Bulb Shape
T8
Lumens
960 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR34231-30PK
Zoro #
G207580586
UPC #
697333248812
Country of Origin
China

Dimensions

Width
1
Height
1
Length
24

Details

Voltage
120-277
Watts
8
Bulb Base Type
G13
Bulb Shape
T8
Lumens
960 Lumens
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed, DLC Listed
Bulb Beam Angle
320 Degrees
Wattage Equivalency
17
Bulb Primary Application
Ceiling Light Fixtures

Description

Luxrite 3CCT Universal T8 LED Tube Lights Convenience is important when lighting your space and these LED tube lights make it easy to find the right color by having a selectable color temperature switch Adjust between 3500K natural white, 4000K cool white, and 5000K bright white until you know which is the perfect fit for you Replace your outdated fluorescent tube lights with a 2FT T8 light bulb which features a quick plug and play feature that works with your existing electrical ballast or ballast bypass set up in either a singleend or doubleend install These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights The ideal replacement to 17 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, DLC listed for reliability, works with existing ballasts, works in direct wire ballast bypass single end or dual end installations, is g13 2pin base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.