Shop LUXRITE
See all product information
Create Account
T8 U Bend LED Tube Light Bulb 17.5W 32W Equivalent 2100LM 5CCT 2700K-5000K Universal G13, 2PK
- Mfr # LR23517-2PK
- Zoro # G712040339
product price:
$
58.15
/pk of 2, $29.08/ea
Key Features
Voltage
120V to 277V
Watts
17.5 W
Bulb Housing
Plastic
Color Temperature
3500 K, 4000 K, 5000 K
Lumens
2100/2150/2125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR23517-2PK
- Zoro #
- G712040339
- UPC #
- 698746654153
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 17.5 W
- Bulb Housing
- Plastic
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Lumens
- 2100/2150/2125
- Type
- LED
- Bulb Primary Application
- Indoor Use
- Standards
- UL Certified
- Bulb Beam Angle
- 120 Degrees
- Color Rendering Index
- 83
- Features
- Damp Rated
- For Use With
- Ceiling Light Fixtures
Dimensions
- Width
- 7 in
- Length
- 22.5 in
- Height
- 1 in
Description
- •3 COLOR OPTIONS - Looking for versatile lighting options? Our u-shaped LED tube lights come with an adjustable color switch, allowing you to choose between 3500K natural white, 4000K cool white, or 5000K bright white. Each color setting also adjusts brightness, with 2100 lumens at 3500K, 2150 lumens at 4000K, and 2125 lumens at 5000K. With three color options in one, you can customize your lighting to fit any mood or occasion.
- •PLUG & PLAY - Use these as a direct replacement to your existing fluorescent tube lights that make use of the ballast already in your ceiling fixture. These t8 u bent LED tube lights are compatible with an extensive list of ballasts so you can just install these without making any adjustment. Check ballast list for compatibility.
- •BALLAST BYPASS - Not using a ballast? Feel free to hardwire these directly since these can handle single end or dual end powered connections. Capable of both 120V and 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones. These can also replace T12 tube lights when installed in a bypass connection.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each u6 LED light bulb has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring t8 LED lamps.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 2' tube light bulbs that provide quality indoor and outdoor lighting. Each u shape light bulbs is quick to install, has a 3cct tunable switch, damp location rated, comes UL certified for your safety, works in direct wire ballast bypass single or double end installations, existing ballast fixtures, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.