
T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack
Mfr # LR21625-6PK
Zoro # G607580520
product price: $53.05
/pk 6, $8.84/eaKey Features
Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
T9
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21625-6PK
Zoro #
G607580520
UPC #
680332689908
Country of Origin
China
Dimensions
Length
5.7
Height
1.25
Width
1.25
Details
Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
T9
Lumens
550 Lumens
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Wattage Equivalency
60
Bulb Beam Angle
330 Degrees
Bulb Primary Application
Bankers Lamp, Light Fixtures
Light Color
Warm White
Description
Luxrite Vintage T9 LED Tube Light You can control the brightness of your sconce or industrial fixture lights with the ability to reduce from 10010 lighting output Set your LED tube bulb according to your mood and take delight in a pleasant atmosphere every time Beautiful tubular bulbs with exposed filaments that have the same appeal as the antique Edison bulb, with the added benefit of lower energy use Use these decorative LED Edison bulbs with your chandeliers, pendants, ceiling fans, sconces, lanterns, porch, hanging lights, industrial fixtures, kitchen fixtures or any space in your home with a lighting fixture that has an intermediate e26 base socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.