Shop LUXRITE
See all product information
Create Account
Vintage A19 LED Light Bulb 60 Watt Equivalent, 5CCT 2700K 3000K 3500K 4000K 5000K, 4PK
- Mfr # LR21680
- Zoro # G924158068
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
Height
2.36 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Equivalent Wattage
60 W Equivalent
Light Type
LED
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR21680
- Zoro #
- G924158068
- UPC #
- 727252028148
- Country of Origin
- China
Dimensions
- Height
- 2.36 in
- Width
- 2.36 in
- Size
- A19
- Length
- 4.72 in
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Equivalent Wattage
- 60 W Equivalent
- Light Type
- LED
- Material
- Glass
- Brightness
- 800 lm
- Finish
- White
- Bulb Base
- E26
- Dimmable
- Dimmable
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Lifespan
- 15000 hours
- Beam Angle
- 300°
- CRI
- 80
- Voltage
- 120V
- Wattage
- 7 W
- Standards
- UL Listed
Description
Luxrite Vintage LED A19 Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E26 medium base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Luxrite's vintage A19 LED light bulb allow you to customize the color of the light with the onboard switch. These series of A19 light bulbs come in a wide variety of color (Kelvin), which are: 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White). Check out each color to see which light will be the perfect fit in your home. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.