Shop LUXRITE
See all product information
Create Account
Vintage ST19 LED Light Bulb 75 Watt Equivalent, 5CCT 2700K-5000K, 7W, Dimmable, 800, 12PK
- Mfr # LR21686
- Zoro # G824158069
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Lifespan
15000 hours
Brightness
800 lm
Beam Angle
300°
Finish
Clear
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR21686
- Zoro #
- G824158069
- UPC #
- 613365852773
- Country of Origin
- China
Dimensions
- Height
- 2.51 in
- Length
- 6.1 in
- Width
- 6.1 in
Details
- Lifespan
- 15000 hours
- Brightness
- 800 lm
- Beam Angle
- 300°
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Clear
- Dimmable
- Dimmable
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Equivalent Wattage
- 75 W Equivalent
- Light Type
- LED
- Standards
- UL Listed
- Wattage
- 7 W
- Bulb Base
- E26
- CRI
- 80
- Voltage
- 120V
- Material
- Glass
Description
LUXRITE 7W LED ST19 Light Bulbs combine vintage style with modern energy efficiency, making them a perfect choice for both decorative and everyday lighting. Designed with a classic ST19 tubular shape and clear glass housing, these white filament bulbs add a timeless, elegant touch to any space. Featuring a standard E26 base, installation is quick and easy in a wide range of fixtures, including lamps, wall sconces, chandeliers, and ceiling lights. With TRIAC dimming capability, you can smoothly adjust brightness up to 800 lumens, creating the perfect atmosphere-from a warm, relaxing glow to bright, functional lighting. Customize your lighting with 5 selectable color temperatures (2700K/3000K/3500K/4000K/5000K), allowing you to match any mood or setting, from cozy evenings to crisp daylight illumination. Built for reliability and versatility, these bulbs are UL-listed and damp-rated, making them suitable for kitchens, bathrooms, and covered outdoor areas. A wide 300Deg. beam angle ensures even light distribution, while CRI80 enhances color accuracy for a more natural look. Each bulb is rated for 15,000 hours of use, reducing the need for frequent replacements. Energy-efficient operation costs as little as $0.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.