Shop LUXUL
See all product information
Create Account
A PORT GB DESKTOP SWITCH W/PD POWER
- Mfr # SW-100-05PD
- Zoro # G123564219
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
3.9 in
Length
3.9 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW-100-05PD
- Zoro #
- G123564219
- UPC #
- 655003921328
- Country of Origin
- China
- Item
- Ethernet Switch
Dimensions
- Width
- 3.9 in
- Length
- 3.9 in
- Height
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.