Shop LUXUL
See all product information
Create Account
SINGLE PORT 2.5 GIGABIT POE/POE+ INJECTOR 30W 2.5 GBPS POE+ MID-SPAN INJECTOR
- Mfr # PI-25
- Zoro # G823563826
product price:Â
$
73.49
/ea
Key Features
Height
1.3 in
Voltage
230 V AC
Width
2.3 in
Series
PI-25
Connector Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PI-25
- Zoro #
- G823563826
- UPC #
- 655003923803
- Country of Origin
- Viet Nam
Dimensions
- Height
- 1.3 in
- Width
- 2.3 in
Details
- Voltage
- 230 V AC
- Series
- PI-25
- Connector Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.