4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set

  • Mfr # LD-1800BF-4PC-EGRE-CK

  • Zoro # G411993943


product price: $42.89
/ea

Key Features

Material
Microfiber
Includes
(1) Flat sheet, (1) Fitted sheet, (2) Pillowcases (1 for twin option)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-1800BF-4PC-EGRE-CK
Zoro #
G411993943
UPC #
-
Country of Origin
China

Dimensions

Size
California King

Details

Color
Emerald Green
Material
Microfiber
Item
4-Piece Bamboo Blends Sheets
Includes
(1) Flat sheet, (1) Fitted sheet, (2) Pillowcases (1 for twin option)

Description

Made of soft microfiber and bamboo, these sheet sets come in a variety of light, soothing colors to complement your beddingProduct DetailsSet ContentsFlat sheetFitted sheet2 pillowcases 1 for twin optionDeep-Pocket Luxurious Organic Bamboo Sheet Set 4-PieceMaterialsType: 60% microfiber, 40% bambooResists stains and wrinkles for easy careResists pilling, maintaining a smooth surface longer than cotton and other fibersSoft and warm, microfiber retains body heat, making it ideal for cold nightsCare InstructionsMachine-wash cold on gentle cycleTumble dry lowDo not bleachFit InformationPocket depth: 12inFits mattresses up to 14inDimensionsTwin:Flat sheet: 66in x 96inFitted sheet: 39in x 75inPillowcase: 20in x 30inFull:Flat sheet: 81in x 96inFitted sheet: 54in x 75inPillowcase: 21in x 30inQueen:Flat sheet: 90in x 102inFitted sheet: 60in x 80inPillowcase: 21in x 30inKing:Flat sheet: 108in x 102inFitted sheet: 78in x 80inPillowcase: 21in x 40inCalifornia King:Flat sheet: 108in x 102inFitted sheet: 72in x 84inPillowcase: 21in x 40in


  • •Material Type: 60% microfiber, 40% bamboo
  • •Resists stains and wrinkles for easy care
  • •Resists pilling, maintaining a smooth surface longer than cotton and other fibers
  • •Soft and warm, microfiber retains body heat, making it ideal for cold nights
  • •Machine-wash cold on gentle cycle
  • •Tumble dry low

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.