4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set
- Mfr # LD-1800BF-4PC-LGRA-CK
- Zoro # G011994050
Key Features
Specifications
Details
- MFR #
- LD-1800BF-4PC-LGRA-CK
- Zoro #
- G011994050
- UPC #
- -
- Country of Origin
- China
- Color
- Light Gray
- Material
- Microfiber
- Item
- 4-Piece Bamboo Blends Sheets
- Includes
- (1) Flat sheet, (1) Fitted sheet, (2) Pillowcases (1 for twin option)
Dimensions
- Size
- California King
Description
Made of soft microfiber and bamboo, these sheet sets come in a variety of light, soothing colors to complement your beddingProduct DetailsSet ContentsFlat sheetFitted sheet2 pillowcases 1 for twin optionDeep-Pocket Luxurious Organic Bamboo Sheet Set 4-PieceMaterialsType: 60% microfiber, 40% bambooResists stains and wrinkles for easy careResists pilling, maintaining a smooth surface longer than cotton and other fibersSoft and warm, microfiber retains body heat, making it ideal for cold nightsCare InstructionsMachine-wash cold on gentle cycleTumble dry lowDo not bleachFit InformationPocket depth: 12inFits mattresses up to 14inDimensionsTwin:Flat sheet: 66in x 96inFitted sheet: 39in x 75inPillowcase: 20in x 30inFull:Flat sheet: 81in x 96inFitted sheet: 54in x 75inPillowcase: 21in x 30inQueen:Flat sheet: 90in x 102inFitted sheet: 60in x 80inPillowcase: 21in x 30inKing:Flat sheet: 108in x 102inFitted sheet: 78in x 80inPillowcase: 21in x 40inCalifornia King:Flat sheet: 108in x 102inFitted sheet: 72in x 84inPillowcase: 21in x 40in
- •Material Type: 60% microfiber, 40% bamboo
- •Resists stains and wrinkles for easy care
- •Resists pilling, maintaining a smooth surface longer than cotton and other fibers
- •Soft and warm, microfiber retains body heat, making it ideal for cold nights
- •Machine-wash cold on gentle cycle
- •Tumble dry low
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.