Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Piece 1600 TC Series Ultra Soft Deep Pocket Premium Microfiber Bed Sheet Set

  • Mfr # LD-1600S-6PC-ORC-CK

  • Zoro # G411993868


product price: $44.39
/ea

Key Features

Material
Microfiber
Includes
(1) Flat sheet, (1) Fitted sheet, (4) Pillowcases (2 for twin option)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-1600S-6PC-ORC-CK
Zoro #
G411993868
UPC #
-
Country of Origin
China

Dimensions

Size
California King

Details

Color
Orchid
Material
Microfiber
Item
6-Piece Microfiber Sheets Set
Includes
(1) Flat sheet, (1) Fitted sheet, (4) Pillowcases (2 for twin option)

Description

These sheets are crafted using premium materials that ensure a gentle touch against your skin, enveloping you in a world of softness. Available in an array of solid, versatile colors, these sheet sets effortlessly complement your bedroom decor, allowing you to create a serene and harmonious environment.MaterialsMaterial: Made of high-quality microfiber fabricGSM weight: 95, providing a cozy and lightweight feelResistant to stains and wrinkles, ensuring easy care and maintenanceResists pilling, maintaining a smooth surface for a longer period compared to cotton and other fibersOffers a soft and warm sensation, as microfiber retains body heat, making it perfect for chilly nights.Set ContentsFlat sheetFitted sheet4 pillowcases 1 for twin optionCare InstructionsMachine washableTumble dryFit InformationPocket depth: 12inFits mattresses up to 14inDimensionsTwin:Flat sheet: 66in x 96inFitted sheet: 39in x 75inPillowcase: 20in x 30inFull:Flat sheet: 81in x 96inFitted sheet: 54in x 75inPillowcase: 21in x 30inQueen:Flat sheet: 90in x 102inFitted sheet: 60in x 80inPillowcase: 21in x 30inKing:Flat sheet: 108in x 102inFitted sheet: 78in x 80inPillowcase: 21in x 40inCal King:Flat sheet: 108in x 102inFitted sheet: 72in x 84inPillowcase: 21in x 40in


  • •Material: Made of high-quality microfiber fabric
  • •GSM weight: 95, providing a cozy and lightweight feel
  • •Resistant to stains and wrinkles, ensuring easy care and maintenance
  • •Resists pilling, maintaining a smooth surface for a longer period compared to cotton and other fibers
  • •Offers a soft and warm sensation, as microfiber retains body heat, making it perfect for chilly nights.
  • •Machine washable, tumble Dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.