Asavva 10.5in. High Starburst Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 410-36-W-u/d-7-17

  • Zoro # G810155843


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
7 1/2"
Height
10 1/2"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-36-W-u/d-7-17
Zoro #
G810155843
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2"
Height
10 1/2"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Finish
White Bisque
Glass Color
White
Number of Light Bulbs Required
1
Type
Hardwired
Light Distribution Shape
Standard

Description

The starburst motif of this backlit half-cylinder outdoor wall light will add character to your deck, porch or patio. Constructed of durable ceramic, the flush mount sconce can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.